Shop All Paper Dispensers
Keysco Tools
Free Standing Masker, Width 36 In
Mfr # 78003
Zoro # G6202375
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Mounting Type Free Standing
- Holds 36 in Wide Roll
- For Use With Paper
- Material Steel
Product Information
- Brand Keysco Tools
- MFR # 78003
- Zoro # G6202375
- UPC # 746340780034
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Width | 36 in |
Maximum Roll Width | 8 in |
Overall Width | 3 ft |
Details
Item | Masker with Cutter |
Mounting Type | Free Standing |
Holds | 36 in Wide Roll |
For Use With | Paper |
Material | Steel |
Color | Silver |
Product Type | Masking Dispenser with Cutter |
Includes | Paper Bar Spring, (2) Collars with Wing Nuts, (2) Paper Bar Washers |
Includes Cutter | Yes |
Mount Type | Freestanding |
Number of Cutters | 2 |
Capacity | (1) 36 in Roll |
For Material Type | Paper |
Roll Orientation | Horizontal |
Number of Wheels | 0 |
Description
Masker with Cutter, Product Type Masking Dispenser with Cutter, For Material Type Paper, Mount Type Freestanding, Roll Orientation Horizontal, Maximum Roll Width 8 in, Includes Cutter Yes, Number of Wheels 0, Lockable Wheels Not Applicable, Wheel Diameter Not Applicable, Capacity (1) 36 in Roll, Includes Paper Bar Spring, (2) Collars with Wing Nuts, (2) Paper Bar Washers, Material Steel, Number of Cutters 2, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 12" x 12", White, 25/Bundle (22XL78)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (MGRL2P0808)
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 12"L x 10"W x 5"H, White (225C)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 12 PK (82422)
- KEYSCO TOOLS Free Standing Masker, Width 18 In (78002)
- KEYSCO TOOLS Multi Roll Mobile Masker, W 22 In (78007)
- KEYSCO TOOLS Mobile Vertical Masker w/Cutter, W 22 In (78012)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal24" (EP-5920-24)
- SCOTCH Protective Wrap Dispenser, 7-11/50" W (PCW-121000-D)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal36" (EP-5920-36)
- VESTIL Paper Dispenser Stand, 3 Tier, 48" Wide (PDS-3-48)
- Keysco Tools Protective Packaging