Shop All Double End Drill Bits
Keysco Tools
Double End Drill Size 1/8 in, PK12
Mfr # 77395
Zoro # G7506931
product price: $14.99
/pk 12, $1.25/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Type Standard
- Decimal Equivalent 0.1250
Product Information
- Brand Keysco Tools
- MFR # 77395
- Zoro # G7506931
- UPC # 746340047076
- Country of Origin China
- Category Double End Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 1/2 in |
Overall Length (mm) | 38-1/8 |
Overall Length (In.) | 1.500 |
Flute Length (mm) | 12.700 |
Flute Length (In.) | 0.5 |
Sizes Included | 1/8" |
Metric Size | 3.17 |
Fractional Size (In.) | 1/8 |
Wire Size | 0.125 |
Depth:Dia. Ratio | 4xD |
Shank Dia. | 1/8 in |
Description
Double End Drill Bit, 1/8 in Drill Bit Size, 118 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, TiN, High Speed Steel, Decimal Equivalent 0.1250, Fractional Inch, 1/2 in Flute Length, 1/8 in Shank Dia., Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2831801)
- ABC HAMMERS 8 lb. Brass Hammer with 33" Fiberglass Handle (ABC8BF)
- EPPINGER R78833B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX, CC (7.073.358)
- DEWALT 2" Torx T20 IMPACT READY(R) 2pk (DWA2TX20IR2)
- DRILL AMERICA 1/8" HSS Double End Drill Bit (DWDDE1/8)
- DISCO Double End Drill Bits 1/4" .250 Drill Size PK5 (10845PK)
- ROCKY MOUNTAIN TWIST Rmt Drill And Driver #8 (95000092)
- WESTWARD Double End Drill 1/4, HSS, Black Oxide (2UFF7)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 3/16 (C20501)
- SUMITOMO Drill Tip, Coated, Carbide (SMDT06562MTL-ACX70)
- DRILL AMERICA 9/64" HSS Sheeters Double End Drill Bit (D/ADE9/64)
- Keysco Tools Double End Drill Bits