Shop All Slide Hammers
Keysco Tools
Dent Repair Kit, Red, Pulls Out Dents
Mfr # 77081
Zoro # G6619523
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 77057-Broached-Nose-Cone, 77069-Claw, 77070-Short-Hook, 77071-Deep-Hook, 77072-Door-Edge-Tool, 77073-Hook-and-Chain, 77074-Straight-Driver, 77075-77075--Nose-Cone-With-Sheet-Metal-Screw, 77077-Hammer-Only, 77080-Tool-Box, 77771-Threaded-Adapter, 77772-Shaft-Only
- Hammer Head Weight 12 lb
- Overall Hammer Length 27 in
Product Information
- Brand Keysco Tools
- MFR # 77081
- Zoro # G6619523
- UPC # 746340770813
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Hammer Length | 27 in |
Details
Item | Dent Repair Kit |
Includes | 77057-Broached-Nose-Cone, 77069-Claw, 77070-Short-Hook, 77071-Deep-Hook, 77072-Door-Edge-Tool, 77073-Hook-and-Chain, 77074-Straight-Driver, 77075-77075--Nose-Cone-With-Sheet-Metal-Screw, 77077-Hammer-Only, 77080-Tool-Box, 77771-Threaded-Adapter, 77772-Shaft-Only |
Hammer Head Weight | 12 lb |
Description
Dent Repair Kit, Overall Hammer Length 27 in, Includes 77057-Broached-Nose-Cone, 77069-Claw, 77070-Short-Hook, 77071-Deep-Hook, 77072-Door-Edge-Tool, 77073-Hook-and-Chain, 77074-Straight-Driver, 77075-77075--Nose-Cone-With-Sheet-Metal-Screw, 77077-Hammer-Only, 77080-Tool-Box, 77771-Threaded-Adapter, 77772-Shaft-Only, Hammer Head Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02870)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #38 (C15906)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4G-20)
- TOUGHBUILT Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M, Black, Steel (TB-52-2BES)
- GEARWRENCH 10 Way Slide Hammer Puller Set (41700D)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 3/4" dia. (213302)
- S&G TOOL AID SLIDE HMR/DENT PULLER #5 (SG81200)
- OTC Slide Hammer Puller Hook (27315)
- PROTO Slide Hammer, 5 Lb, 5/8 Hole Dia. (J4055H)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 14Lb, 30In (211301)
- WESTWARD Slide Hammer Puller Set, 8 Way (1MZP6)
- Keysco Tools Slide Hammers