Shop All Key Rings
Key Systems
Silver, 10 PK
Mfr # 270F
Zoro # G400467400
product price: $89.49
/pk 10, $8.95/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Size Flex 2" Dia (5cm)
Product Information
- Brand Key Systems
- MFR # 270F
- Zoro # G400467400
- UPC # 16814000020
- Country of Origin United States
- Category Key Rings
Dimensions
Size | Flex 2" Dia (5cm) |
Details
Material | Stainless Steel |
Color | Silver |
Description
Provide an added layer or protection for your most valuable assets from keys and utillity knves to medical equipment, cash tills and more. Stamped with unique serial number to audit rings and assets and prevent substitutions. Key rings crimp to smooth seal and keys are able to rotate the full 360 degrees to prevent bunching. KSI Crimping Tool required to use these key rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Segment Arch W/ Flankers Sunburst Architectural Grade PVC Pediment, 30"W x 8-1/2"H x 2-1/2"P (PEDPS030X085SGF01)
- ZORO SELECT Cam Latch, Keyed, Bright Chrome (4RRE5)
- PRIMELINE TOOLS Screen Frame Corner, 7/16 in. x 3/4 in., Gray Plastic (100 Pack) (MP7724)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T6101351N)
- KEY SYSTEMS Silver, 10 PK (270)
- KEY SYSTEMS Green, 50 PK (290100G-50)
- KEY SYSTEMS Silver, 10 PK (278)
- KEY SYSTEMS Silver, 10 PK (277)
- KEY SYSTEMS Silver, 10 PK (277F)
- KEY SYSTEMS Silver, 10 PK (272)
- HY-KO Split Key Ring, Split Ring Type, 1 1/2 in Ring Size, Silver (KB109)
- Key Systems Key Rings