Shop All Lab Trays & Pans
Key Surgical
Stainless Steel Oblong Tray, 10"
Mfr # 874001
Zoro # G705299256
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 6.5 in
- Height 10 in
Product Information
- Brand Key Surgical
- MFR # 874001
- Zoro # G705299256
- Country of Origin Pakistan
- Category Lab Trays & Pans
Dimensions
Length | 1 in |
Width | 6.5 in |
Height | 10 in |
Description
Stainless steel laboratory products are efficiently designed for easy cleaning and quick sterilizing. Items will not chip, break, or corrode. All items are produced from heavy gauge stainless steel for added durability.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.50 x 10.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.50 x 10.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Filter System, 300mL, Fritted Glass (6168-0001)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 1000mL, Class A, To Contain (TC), ASTM E288, 1/Box (8201000)
- IKA Standard Spindle Set (25000319)
- KEY SURGICAL Stainless Steel Utility Bath Tray (878003)
- KEY SURGICAL Stainless Steel Oblong Tray, 13" (874002)
- KEY SURGICAL Stainless Steel Oblong Tray, 17" (874004)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Red (455022R)
- UNITED SCIENTIFIC Laboratory Tray, Large, Pp, 20" X, PK 6 (81722)
- DYNE-A-PAK Dyne-A-Pak 2010020W00 2 White Foam Meat Tray - Case of 500 (2010020W00)
- DYNE-A-PAK Dyne-A-Pak 2010020N00 CPC 2 Black Foam Tray - Case of 500 (2010020N00 CPC)
- Key Surgical Lab Trays & Pans