Shop All Books
Key Education Publishing
Early Learning Language Library Cards
Mfr # 845036
Zoro # G1422597
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-K
- Recommended Age 4-6 Years
- Includes 160 cards
- Material Paper
Product Information
- Brand Key Education Publishing
- MFR # 845036
- Zoro # G1422597
- UPC # 44222225643
- Country of Origin China
- Category Books
Details
Color | Multi |
Recommended Grade | Grade PK-K |
Recommended Age | 4-6 Years |
Includes | 160 cards |
Material | Paper |
Description
The Early Learning Language Library includes 160 photographic cards that will help build vocabulary and expressive language skills. This invaluable teaching tool not only reinforces basic principles for young learners, but will also improve communication skills. Includes photographs of everyday objects with guided questions on the back of every card, as well as a resource guide with word lists and activity ideas in English and Spanish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO-RHINO 0.75 In. Vinyl Tape Labels, White (784-18445)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Blue (15A919)
- PRESSMAN Triominos Game (4451)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- KEY EDUCATION PUBLISHING Print Alphabet Letters Manipulative, Write-on/Wipe-off (846035)
- KEY EDUCATION PUBLISHING Emotions Photographic Learning Cards (845001)
- KEY EDUCATION PUBLISHING Essential Tips + Tools - Social Skills Classroom Kit, Grade PK-8 (849001)
- KEY EDUCATION PUBLISHING Lets Learn Sign Language Learning Cards (845046)
- THE CRITICAL THINKING CO Reading Detective® Beginning, Grade 3-4 (01506BBP)
- ROYLCO Roylco® Dental X-Rays (R59269)
- EDUPRESS Multiplication 0-12 Flash Cards (TCR62035)
- Key Education Publishing Books