Shop All Key Cabinets
Key-Bak
Ratcheting Key Reel, Polycarbonate, Black
Mfr # 0KR2-3A11
Zoro # G9683935
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Polycarbonate
- Color Black
- For Use With Keys, Small Tools
- Key Capacity (Units) 15
- Fits Pants Loops
Product Information
- Brand Key-Bak
- MFR # 0KR2-3A11
- Zoro # G9683935
- UPC # 088056912393
- Country of Origin United States
- Category Key Cabinets
Dimensions
Overall Length (In.) | 48 |
Cable Dia. (In.) | 1/16 |
Ring Dia. (In.) | 1-1/4 |
Details
Material | Stainless Steel, Polycarbonate |
Color | Black |
For Use With | Keys, Small Tools |
Key Capacity (Units) | 15 |
Fits | Pants Loops |
Type | Split Ring Carabiner |
Built-In | Ratchet Locking Mechanism |
Item | Ratcheting Key Reel |
Description
Ratcheting Key Reel, Split Ring Carabiner, Material Polycarbonate, Color Black, Overall Length (In.) 48, Ring Dia. (In.) 1-1/4, Cable Dia. (In.) 1/16, Fits Pants Loops, For Use With Keys, Small Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White (IDB7164)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U523)
- ZORO SELECT Red Wrist Coil with Key Ring (25PA31)
- DELTANA Gr2 Regular Latch Entry, 3-3/4" Satin Chrome (G2RLE375U26D)
- KEY-BAK Retractable Tool Tether, ABS, Black (0KB6-0A32)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-4A11)
- ZORO SELECT 100 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D050)
- HPC Key Cabinet (KEKAB-40)
- ZORO SELECT 30 unit capacity Steel Key Cabinet (2NET1)
- GEAR KEEPER Key Retractor, Caribener Hook, 36inL (RT5-5801)
- ZORO SELECT 80 unit capacity Steel Key Cabinet (33J858)
- Key-Bak Key Cabinets