Shop All Key Rings
Key-Bak
Key Reel, Whistle, 24 in.
Mfr # 0KBP-0041
Zoro # G0321058
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Whistle
- Material Zinc Alloy Metal, Vinyl
- Color Black/Orange
- For Use With Badge Holders, Keys
- Ring Dia. (In.) 1 in
Product Information
Dimensions
Ring Dia. (In.) | 1 in |
Cable Dia. (In.) | 1/16 in |
Overall Length (In.) | 24 in |
Details
Item | Key Reel |
Type | Safety Whistle |
Material | Zinc Alloy Metal, Vinyl |
Color | Black/Orange |
For Use With | Badge Holders, Keys |
Includes | Whistle |
Key Capacity (Units) | 6 |
Description
Key Reel, Material Polycarbonate, Color Black/Orange, Overall Length (In.) 24, Ring Dia. (In.) 1, Cable Dia. (In.) 1/16, For Use With Keys, Badge Holders, Includes Whistle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 6275LA N/S (ILCO-6275LA)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (U38871.009.0056)
- EEZER PRODUCTS .250in X 3.5in X .150in Black Handle Grip, Vinyl Foam (100015)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" (DDB425U5)
- KEY-BAK Key Reel, 28" L, Black, 1-1/8" Ring dia. (0488-603)
- KEY-BAK Key-Connect Clear Key Ring Tether, 24 in. Orange Cord, Carabiner Clip, EZ Clip Ring Clip End Fitting (0KB1-0A214)
- KEY-BAK 6-KEY Capacity Retratractable Keychain 3 interchangeable key rings Belt Clip attachment, 24" reach (0KM2-11A14)
- KEY-BAK Original Series Spinner Back , Chrome Front, 48 in. Cord, Removable Rotating Belt Clip, Split Ring End (0484-802)
- KEY-BAK Key Retractor, Black, Stainless Steel (0S48-847)
- KEY-BAK Retractable Tether, Large Yoke Ring Type, Chrome (0487-022)
- HPC HPC: HPC Rigid Tension Tool - Double Sided Straight (TR-3) (HPC-TR-3)
- Key-Bak Key Rings