Shop All Key Rings
Key-Bak
Key Reel, Split Ring Type, Black
Mfr # #6
Zoro # G2990276
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nylon Cable
- Ring Type Split
- Color Black
- Features 360 Degree Rotating Clip
- Fits Belts Up To 2 in
Product Information
Dimensions
Extended Length | 36 in |
Case Size | 1 3/4 in |
Details
Item | Key Reel |
Type | Nylon Cable |
Ring Type | Split |
Color | Black |
Features | 360 Degree Rotating Clip |
Fits Belts Up To | 2 in |
Attachment Type | Mid Size, Rotating Belt Clip |
Construction | Polycarbonate |
Retraction Force | 6 oz |
Description
Key Reel, Nylon Cable, Extended Length 36 In., Retraction Force 6 oz., Case Size 1 3/4 In., Ring Type Split, Fits Belts Up To 2 In., Attachment Type Mid Size, Rotating Belt Clip, Polycarbonate Construction, Features 360 Degree Rotating Clip, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 3/4"H x 1 3/8"P x 94 1/2"L Classic Panel Moulding (PML03X02CL)
- FIRST CHOICE Continuous Aluminum Gear Hinge x Heavy Duty x 83" x Clear (Pkg of 5) (FCH-FC110-83-CL)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (150B2X1/4-250)
- RV DESIGNER RV Designer H230 Face Frame Cabinet Hinge (H230)
- KEY-BAK Key Reel, ID Badge, 24 in. (0KB1-0A22)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-803)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Black (0488-803)
- KEY-BAK Key Reel, 28" L, Black, 1-1/8" Ring dia. (0488-603)
- KEY-BAK Original Series Spinner Back, Chrome Front, 24 in. Stainless Steel Chain, Spin Release Belt Clip, Bulk (0004-002)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-LEK)
- MIDWEST FASTENER Medium Key Caps 15PK (35486)
- Key-Bak Key Rings