Shop All Key Rings
This Product is Discontinued
Key-Bak
Key Chain, Silver, SS, 2-13/16 in. L (Discontinued)
Mfr # 0AC2-0101
Zoro # G1820668
This Product is Discontinued
Key Features
- Type Keychain Multi-Tool
- Material Stainless Steel
- Color Silver
- Height 0.12"
- Overall Length (In.) 2 13/16 in
Product Information
Dimensions
Height | 0.12" |
Overall Length (In.) | 2 13/16 in |
Details
Item | Key Chain |
Type | Keychain Multi-Tool |
Material | Stainless Steel |
Color | Silver |
Accessory Type | Key Chain |
Description
Key Chain, Material Stainless Steel, Color Silver, Overall Length (In.) 2-13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.