Shop All Bathroom Mirrors
Ketcham
Sliding Door Mirror, 7" H x 18-1/2" W
Mfr # DS-36
Zoro # G5192892
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cosmetic Box
- Height (In.) 7
- Depth (In.) 1/8
- Body Material Mirrored Glass
- Frame Polished Edge
Product Information
- Brand Ketcham
- MFR # DS-36
- Zoro # G5192892
- UPC # 691964010961
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 7 |
Depth (In.) | 1/8 |
Width (In.) | 18-1/2 |
Nut Height | 1 Year |
Manufacturers Warranty Length | 1 Year |
Mirror Width | 18 in |
Overall Depth | 1/4 in |
Mirror Height | 8 in |
Overall Height | 7 in |
Mirror Depth | 1/8 in |
Overall Width | 18 1/2 in |
Details
Type | Cosmetic Box |
Body Material | Mirrored Glass |
Frame | Polished Edge |
Mirror Surface | Glass |
Item | Sliding Door Mirror |
Product Type | Sliding Door Mirror |
Frame Finish | Polished |
Frame Material | Mirrored Glass |
ADA Compliant | No |
Description
Sliding Door Mirror, ADA Compliant No, Cabinet Depth Not Applicable, Frame Finish Polished, Frame Material Mirrored Glass, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 8 in, Mirror Surface Glass, Mirror Width 18 in, Overall Depth 1/4 in, Overall Height 7 in, Overall Width 18 1/2 in, Power Source Not Applicable, Product Type Sliding Door Mirror, Shape Rectangular, Mounting Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Strap, 3/8 In, PK5 (U624 3/8)
- HONEYWELL L4008A1015 Remote Bulb (L4008A1015)
- DECKO BATH PRODUCTS 18 CHR Twin Towel Bar (38140)
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1-1/2", Schedule 80, 300 psi Max Pressure (RC200-150)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- KETCHAM 30" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-3036BV)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836P)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2436P)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- COMMAND Bath Mirror (BATH35-SN-ES)
- Ketcham Bathroom Mirrors