Shop All Bathroom Mirrors
Ketcham
60" x 36" Radiant Inset LED Mirror
Mfr # RAD-6036
Zoro # G8546502
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror with Frosted Glass Inset
- Height (In.) 36"
- Finish Brushed Finish
- Width 60
- Depth (In.) 1.75"
Product Information
- Brand Ketcham
- MFR # RAD-6036
- Zoro # G8546502
- UPC # 691964012071
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Width | 60 |
Depth (In.) | 1.75" |
Width (In.) | 60" |
Overall Width | 60 in |
Overall Height | 36 in |
Overall Depth | 1 3/4 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 60 in, Frame Finish Polished, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type LED, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Frosted Glass Inset, Frame Material Glass, Overall Depth 1 3/4 in, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNE19)
- ANDERSON METALS Elbow Brass Cxmip 3/8X1/2 (750069-0608)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E175)
- JONES STEPHENS Trip Lever Trim, Oil Rubbed Bronze (B5114RB)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- KETCHAM 16" x 30" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1630)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- KETCHAM 60" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-6036PE)
- KETCHAM 8 3/4" "H x 24" "W, Cosmetic Box (2408M)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- Ketcham Bathroom Mirrors