Shop All Bathroom Mirrors
Ketcham
60" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet
Mfr # R-6036PE
Zoro # G8457255
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$663.00
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 60"
Product Information
- Brand Ketcham
- MFR # R-6036PE
- Zoro # G8457255
- UPC # 691964004090
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4 1/8" |
Width (In.) | 60" |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 36 |
Width (in.) | 60 |
Depth (in.) | 4.125 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Fully Recessed |
Item | Medicine Cabinet |
Number of Shelves | 4 |
Wall Opening | 58" x 34.25" x 3.125" |
Mirror Style | Polished Edge Mirror |
Resistance Type | Rust Resistant |
Number of Doors | 3 |
Shelf Material | White Baked Enamel Steel |
Projection (in.) | 1" |
Hinge Style | Soft Close Gravity Hinges |
Description
Cabinet,Tri-View,Polished Edge,60 In.Wx36 In.H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Push x 1/4" MNPT Kynar Check Valve (FB6MCVC4-HBLK-05)
- GENOVA Cap 1-1/2 Pvc Slip (F01920D)
- DIXON 3500 Nipple, 3/4 x 1 In, MNPT x Hose Shank, Steel, Zinc Plated, Domestic (3516)
- BLUE DONUTS Towel Over the Door Hanger with Towel Rack Bar, 4 Towel Hooks, Bronze (BD3532439)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036P)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- KETCHAM 60" x 36" Luminous LED Mirror (LUM-6036)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- CLEARMIRROR ClearMirror 16104-122412BL Fog Free Shower Lite Clear Mirror 12 x 24 in. (16104-122412BL)
- Ketcham Bathroom Mirrors