Shop All Bathroom Mirrors
Ketcham
48" x 36" Radiant Inset LED Mirror
Mfr # RAD-4836
Zoro # G8546353
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror with Frosted Glass Inset
- Height (In.) 36"
- Finish Brushed Finish
- Width 48
- Depth (In.) 1.75"
Product Information
- Brand Ketcham
- MFR # RAD-4836
- Zoro # G8546353
- UPC # 691964012064
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Width | 48 |
Depth (In.) | 1.75" |
Width (In.) | 48" |
Overall Width | 48 in |
Overall Height | 36 in |
Overall Depth | 1 3/4 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 48 in, Frame Finish Polished, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type LED, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Frosted Glass Inset, Frame Material Glass, Overall Depth 1 3/4 in, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-1001T NO LEAD BALL VLV (101-634NL)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- ZORO SELECT 3/4" FNPT 304 SS Half Coupling, Max. Pressure: 300 psi (40HC111N034)
- ACORN CONTROLS Canopy Handle, Single Temp (2292-003-199)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- KETCHAM Sliding Door Mirror, 7" H x 15-1/2" W (DS-30)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- KETCHAM 18" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (181)
- KETCHAM 60" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-6036PE)
- PERRIN & ROWE Wall Mounted Shaving Mirror In Polished Nickel (U.6918PN)
- Ketcham Bathroom Mirrors