Shop All Home Storage Cabinets
Ketcham
36" x 36" Surface Mounted Beveled Edge Tri-View Medicine Cabinet
Mfr # SM-3636BV
Zoro # G7578477
product price: $520.00
/ea
Free Shipping & Returns
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Height 36"
- Number of Shelves 4
- Number of Doors 3
- Depth 4 3/4"
Product Information
- Brand Ketcham
- MFR # SM-3636BV
- Zoro # G7578477
- UPC # 691964004731
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 36" |
Height | 36" |
Depth | 4 3/4" |
Details
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 4 |
Number of Doors | 3 |
Item | Medicine Cabinet |
Mounting Type | Surface Mounted |
Cabinet Door Type | Beveled Edge |
Shelf Material | White Baked Enamel Steel |
Hinge Style | Soft Close Gravity Hinges |
Mirror Style | Beveled Edge Mirror |
Resistance Type | Rust Resistant |
Description
Surface Mounted TriView Cabinet Bvld Edg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- ELK HOME Celia Vase, Large (S0017-10137)
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- KETCHAM 20" x 26" Surface Mounted/Recessed Polished Edge LED Medicine Cabinet (AL-2026-LED)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet (176-SM)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- TUHOME Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black (DBN6774)
- Ketcham Home Storage Cabinets