Shop All Bathroom Mirrors
Ketcham
36 "H x 36 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium
Mfr # ORB-36
Zoro # G2220744
product price: $266.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$266.99
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Height (In.) 36
- Finish White Baked Enamel
- Depth (In.) 1.75
- Body Material Aluminium
Product Information
- Brand Ketcham
- MFR # ORB-36
- Zoro # G2220744
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 |
Depth (In.) | 1.75 |
Width (In.) | 36 |
Details
Type | Frosted Glass Edge Mirror |
Finish | White Baked Enamel |
Body Material | Aluminium |
Material | Steel |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Features | Energy Efficient LED Lighting, Sustainable Design |
Item | LED Mirror |
Weight | 19.19 |
Application | Residential;Commercial |
Description
The Orbit Series Round LED Mirrors feature a Frosted glass Edge which illuminates the diameter of this Energy efficient LED mirror. This 20 Gauge Steel mirror is wall mounted. The Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 2352, 6000 Kelvin, UL listed LED Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS Drain Assembly, Tp-Tp 1.5 Br, Chr (4497-1)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 08 17WP2)
- BLANCO Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole (513686)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- KETCHAM 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1630)
- KETCHAM 16" x 30" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1630)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- DECOR WONDERLAND Decor Wonderland SSM3007 Allison Modern bathroom mirror (SSM3007)
- Ketcham Bathroom Mirrors