Shop All Bathroom Mirrors
Ketcham
36" "H x 30" "W, Polished Edge Mirror, LED Mirror
Mfr # AUR-3036
Zoro # G2204160
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror
- Height (In.) 36"
- Finish Brushed Finish
- Width 30
- Depth (In.) 1.75"
Product Information
- Brand Ketcham
- MFR # AUR-3036
- Zoro # G2204160
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Width | 30 |
Depth (In.) | 1.75" |
Width (In.) | 30" |
Details
Type | Polished Edge Mirror |
Finish | Brushed Finish |
Material | Annodized Aluminum |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Features | Energy Efficient LED Lighting, Sustainable Design |
Item | LED Mirror |
Application | Residential;Commercial |
Weight | 22.61 |
Description
The Aurora Series Mirrors feature Energy efficient LED lighting. This produces a Wall-Glow accent light for soft lighting around the Polished Edge, Aluminum Structured Mirror. The Mirrors are wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 2640, 6000 Kelvin, UL listed LED Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC B400F 1" Npt(F) X 1" Npt(F) (B400F)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H305)
- ZORO SELECT 1" x 1/4" Malleable Iron Reducer Coupling Class 150 (0810087411)
- KINGSTON BRASS KB635E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Brnz (KB635E)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036P)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror, LED Mirror (AUR-2030)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- Ketcham Bathroom Mirrors