Shop All Bathroom Mirrors
Ketcham
36" "H x 24" "W, Polished Edge Mirror, LED Mirror
Mfr # AUR-2436P
Zoro # G2204020
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror
- Height (In.) 36"
- Finish Brushed Finish
- Width 24
- Depth (In.) 1.75"
Product Information
- Brand Ketcham
- MFR # AUR-2436P
- Zoro # G2204020
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Width | 24 |
Depth (In.) | 1.75" |
Width (In.) | 24" |
Details
Type | Polished Edge Mirror |
Finish | Brushed Finish |
Material | Annodized Aluminum |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Item | LED Mirror |
Features | Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature |
Weight | 18.1 |
Application | Residential;Commercial |
Description
The Aurora + Series comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. The Energy Efficient LED Lighting creates a wall-glow accent light for soft lighting around the Polished Edge, Aluminum Structured mirror. The Mirrors are wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. , Lumens 2352, 6000 Kelvin, UL listed LED Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 60 18WP2)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 21-1/2 (0323015)
- KNAUF INSULATION 2-5/8" Id X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 99/C (5001344)
- ZORO SELECT 1/2" MNPT x 51/64" TBE Brass Close Pipe Nipple Sch 40 (706112-08)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2030P)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror, LED Mirror (AUR-2030)
- WHITEHAUS Frameless Rectangular Mirror W/ Round SS Wall Mount Supports, Glass (WHE3CR-15)
- Ketcham Bathroom Mirrors