Shop All Home Storage Cabinets
Ketcham
30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet
Mfr # SM-3030PE
Zoro # G7578343
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Height 30"
- Number of Shelves 3
- Number of Doors 3
- Depth 4 3/4"
Product Information
- Brand Ketcham
- MFR # SM-3030PE
- Zoro # G7578343
- UPC # 691964005332
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 30" |
Height | 30" |
Depth | 4 3/4" |
Details
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 3 |
Number of Doors | 3 |
Item | Medicine Cabinet |
Mounting Type | Surface Mounted |
Cabinet Door Type | Polished Edge |
Mirror Style | Polished Edge Mirror |
Resistance Type | Rust Resistant |
Hinge Style | Soft Close Gravity Hinges |
Shelf Material | White Baked Enamel Steel |
Description
Surface Mounted Tri-View Cabinet Plished
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- ZORO SELECT Mini Blinds, 60" Lx 39" W, Alabaster, Vinyl (493N95)
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- KETCHAM 13" x 36" Euroline Flush Mounted Polished Edge Medicine Cabinet (121PE)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- HON Storage Cabinet w/Doors, 36w x 20d x 29-1/2h, Mahogany (H105291.NN)
- Ketcham Home Storage Cabinets