Shop All Bathroom Mirrors
Ketcham
30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium
Mfr # ORB-30
Zoro # G2204066
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Height (In.) 30
- Finish White Baked Enamel
- Depth (In.) 1.75
- Body Material Aluminium
Product Information
- Brand Ketcham
- MFR # ORB-30
- Zoro # G2204066
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30 |
Depth (In.) | 1.75 |
Width (In.) | 30 |
Details
Type | Frosted Glass Edge Mirror |
Finish | White Baked Enamel |
Body Material | Aluminium |
Material | Steel |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Item | LED Mirror |
Features | Energy Efficient LED Lighting, Sustainable Design |
Weight | 16 |
Application | Residential;Commercial |
Description
The Orbit Series Round LED Mirrors feature a Frosted glass Edge which illuminates the diameter of this Energy efficient LED mirror. This 20 Gauge Steel mirror is wall mounted. The Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 1939, 6000 Kelvin, UL listed LED Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE12)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 3 In L (24500045003000)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8B)
- HYDRA-ZORB Strut Mount Cushion Clamp, 7/8" OD Tube, 304SS (100087-4-555)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- KETCHAM 48" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-4830PE)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Different (LB-3D)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- CASTELLO USA Angelina 30" x 72" Wall-Mounted LED Mirror (CB-M432-72-30)
- Ketcham Bathroom Mirrors