Shop All Bathroom Mirrors
Ketcham
30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror
Mfr # LUM-2030P
Zoro # G2204118
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Height (In.) 30"
- Finish Brushed Finish
- Width 20
- Depth (In.) 1.75"
Product Information
- Brand Ketcham
- MFR # LUM-2030P
- Zoro # G2204118
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Width | 20 |
Depth (In.) | 1.75" |
Width (In.) | 20" |
Details
Type | Frosted Glass Edge Mirror |
Finish | Brushed Finish |
Material | Annodized Aluminum |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Item | LED Mirror |
Features | Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature |
Weight | 12.58 |
Application | Residential;Commercial |
Description
The Luminous Plus Series Mirrors feature a Frosted glass edge which illuminates the front and sides of this Energy efficient LED mirror. Comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. These Structured Aluminum units are wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 1852, 6000 Kelvin, UL listed LED Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- ZORO SELECT 2" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI20)
- KOHLER Valve Assembly (1311362)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540170.002)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- KETCHAM 48" x 36" Luminous LED Mirror (LUM-4836)
- KETCHAM 60" x 36" Luminous LED Mirror (LUM-6036)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- Ketcham Bathroom Mirrors