Shop All Bathroom Mirrors
Ketcham
24" x 36 1/4" Surface Mounted Theft Proof Mirror
Mfr # TPM-2436
Zoro # G4316094
original price:
$261.74
54% off
new price: $120.25
/ea
Sold in multiples of 2 for $240.50
Free Shipping & Returns
$240.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Channel Framed, Theftproof
- Depth (In.) 1/2"
- Body Material Galvanized Stainless Steel
- Frame Stainless Steel Frame
- Mounting Type Theft Proof Surface Mounted
Product Information
- Brand Ketcham
- MFR # TPM-2436
- Zoro # G4316094
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 1/4" |
Depth (In.) | 1/2" |
Width (In.) | 24" |
Overall Height | 36 1/2 in |
Overall Width | 24 in |
Width (in.) | 24 |
Height (in.) | 36.25 |
Depth (in.) | 0.5 |
Overall Depth | 1/2 in |
Description
Washroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 1/2 in, Overall Width 24 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Galvanized Steel, Includes Mounting Hardware Yes, Overall Depth 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x Socket (9837-209)
- KOHLER Spline Kit (79404)
- OATEY PVC Heavy Body Slow Set, Clear Cement (60165)
- KOHLER Spray Hose (29240)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Mirror (TPM-1830)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror (TPM-1824)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- KOHLER Tresham Framed Mirror (99650-1WA)
- Ketcham Bathroom Mirrors