Shop All Bathroom Mirrors
Ketcham
24" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet
Mfr # SM-2430
Zoro # G8457200
product price: $299.65
/ea
Free Shipping & Returns
$299.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Depth (In.) 4 3/4"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Surface Mount
- Width (In.) 24"
Product Information
- Brand Ketcham
- MFR # SM-2430
- Zoro # G8457200
- UPC # 691964004335
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Depth (In.) | 4 3/4" |
Width (In.) | 24" |
Manufacturers Warranty Length | 1 Year |
Width (in.) | 24 |
Height (in.) | 30 |
Depth (in.) | 4.75 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Item | Medicine Cabinet |
Number of Shelves | 3 |
Resistance Type | Rust Resistant |
Hinge Style | Soft Close Gravity Hinges |
Mirror Style | Bright Annealed Stainless Steel Trim |
Shelf Material | White Baked Enamel Steel |
Number of Doors | 3 |
Description
Cabinet,Tri-View,Steel Trim,24 In.Wx30 In.H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Red Brass Pipe Nipple Sch 40 (466-001)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 125 psi (1740203)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K756)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Different (LB-3D)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- KETCHAM 24" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2436)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (63502)
- Ketcham Bathroom Mirrors