Shop All Bathroom Mirrors
Ketcham
24" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet
Mfr # R-2430BV
Zoro # G8457246
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 24"
Product Information
- Brand Ketcham
- MFR # R-2430BV
- Zoro # G8457246
- UPC # 691964003864
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Depth (In.) | 4 1/8" |
Width (In.) | 24" |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 30 |
Depth (in.) | 4.125 |
Width (in.) | 24 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Fully Recessed |
Item | Medicine Cabinet |
Number of Shelves | 3 |
Wall Opening | 22" x 28.25" x 3.125" |
Resistance Type | Rust Resistant |
Number of Doors | 3 |
Mirror Style | Beveled Edge Mirror |
Hinge Style | Soft Close Gravity Hinges |
Shelf Material | White Baked Enamel Steel |
Projection (in.) | 1" |
Description
Cabinet,Tri-View,Beveled,24 In. W x 30 In. H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB07)
- KOHLER Tee, Brass, 3/8 Compression (1285417)
- T&S BRASS Button, Index, Red, Wristblade For - Part# Ts1194-45 (TS1194-45)
- CHARLOTTE PIPE AND FOUNDRY Y Pvc 4X4X4 Hxhxh (PVC006001400)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- Ketcham Bathroom Mirrors