Shop All Bathroom Cabinets
Ketcham
24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet
Mfr # SM-2424BV
Zoro # G3920703
product price: $201.18
/ea
Free Shipping & Returns
$201.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted, Tri-View
- Width (In.) 24"
- Body Material 20 Gauge White Baked Enamel Steel
- Frame Beveled
- Mirror Surface Glass
Product Information
- Brand Ketcham
- MFR # SM-2424BV
- Zoro # G3920703
- UPC # 691964010794
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" |
Height (In.) | 24" |
Depth (In.) | 4 3/4" |
Overall Width | 24 in |
Overall Height | 24 in |
Width (in.) | 24 |
Height (in.) | 24 |
Depth (in.) | 4.75 |
Cabinet Depth | 4 5/8 in |
Mirror Height | 24 in |
Mirror Width | 24 in |
Overall Depth | 4 3/4 in |
Mirror Depth | 1/4 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 4 5/8 in, Frame Finish Not Applicable, Frame Material Not Applicable, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 24 in, Mirror Surface Glass, Mirror Width 24 in, Overall Depth 4 3/4 in, Overall Height 24 in, Overall Width 24 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Square, Includes Adjustable Hinges, Fixed Metal Shelves, Mounting Type Wall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid and Silicone (48750-FA-BZ-G)
- LEGEND VALVE 2" T-408 GATE VALVE (104-708)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/EPDM, Socket x FPT (BFAS2020CES)
- JONES STEPHENS Bronze Coupling, Lead Free, 3/4" (B74125LF)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn SS Framed Cabinet (675)
- KETCHAM 18" x 24" Accessible Recessed Mounted SS Framed Medicine Cabinet (174-HC)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- Ketcham Bathroom Cabinets