Shop All Home Storage Cabinets
Ketcham
20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet
Mfr # 176-SM
Zoro # G7577372
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Number of Shelves 3
- Number of Doors 1
- Depth 4 1/4"
- Mounting Type Surface Mounted
Product Information
- Brand Ketcham
- MFR # 176-SM
- Zoro # G7577372
- UPC # 691964001778
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 20" |
Height | 26" |
Depth | 4 1/4" |
Manufacturers Warranty Length | 1 Year |
Details
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 3 |
Number of Doors | 1 |
Item | Medicine Cabinet |
Mounting Type | Surface Mounted |
Cabinet Door Type | Stainless Steel Frame |
Wall Opening | 17" x 50 1/2" x 3 1/8" |
Shelf Material | 1/4" Tempered Glass |
Resistance Type | Rust Resistant |
Mirror Style | Bright Annealed Stainless Steel Frame |
Hinge Style | Full Length Piano Hinge |
Description
Deluxe Surface Mtd SS FL Piano Hinge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10712L.NN)
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- FLASH FURNITURE Black Fabric Metal Chair (2-AW-MC309AF-BLK-GG)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 4 Half Size Cubes- White Wood Grain (PC064PKWH)
- Ketcham Home Storage Cabinets