Shop All Bathroom Mirrors
Ketcham
18" x 24" Stainless Steel Washroom Mirror
Mfr # SSF-1824
Zoro # G3636437
original price:
$175.19
42% off
new price: $101.40
/ea
Free Shipping & Returns
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless steel
- Depth (In.) 1/16"
- Body Material Bright Annealed Stainless Steel
- Mounting Type Surface Mounted
- Width (In.) 18"
Product Information
- Brand Ketcham
- MFR # SSF-1824
- Zoro # G3636437
- UPC # 190584069620
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 24" |
Depth (In.) | 1/16" |
Width (In.) | 18" |
Overall Height | 24 in |
Overall Width | 18 in |
Width (in.) | 18 |
Depth (in.) | 0.0625 |
Height (in.) | 24 |
Overall Depth | 1/8 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 24 in, Overall Width 18 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Not Applicable, Overall Depth 1/8 in, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 4" L (ZUSA-PF-1424)
- ALFI BRAND Black Matte 20" Square Wall Shower Arm (ABSA20S-BM)
- ALLPOINTS 4 5/8" Wade Floor Drain Cover, Round, 4" Centers (1771063)
- STEGMEIER Stegmeier SDDGEACH 10 ft. Frontier Deck Drain Grey with Adapters (SDDGEACH)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- KETCHAM 30" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-3036BV)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Framed Mirror, Aluminum (AL2436G)
- Ketcham Bathroom Mirrors