Shop All Bathroom Cabinets
Ketcham
16" x 36" Residential Recessed Mounted SS Framed Medicine Cabinet
Mfr # 1636
Zoro # G3672733
original price:
$236.71
37% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed
- Width (In.) 16"
- Body Material 26 Gauge White Baked Enamel Steel
- Frame Stainless Steel
- Mirror Surface Glass
Product Information
- Brand Ketcham
- MFR # 1636
- Zoro # G3672733
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 36" |
Depth (In.) | 4 1/4" |
Overall Height | 36 in |
Overall Width | 16 in |
Width (in.) | 16 |
Height (in.) | 36 |
Depth (in.) | 4.25 |
Cabinet Depth | 3 1/2 in |
Mirror Height | 35 1/2 in |
Mirror Width | 15 1/2 in |
Overall Depth | 4 1/4 in |
Mirror Depth | 1/8 in |
Description
Medicine Cabinet, ADA Compliant Yes, Cabinet Depth 3 1/2 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 35 1/2 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 4 1/4 in, Overall Height 36 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Cast Iron, 3 x 1 1/2 x 3 in, Socket (220812)
- PARKER Long Forged Nut, 45 deg., Brass, Tube, PK10 (14FL-4)
- OATEY Strainer Snap-In Ss 2In (42730)
- WATTS Fill and Relief Valve, 1/2 In, 30 psi, Iron (S1450F)
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet (1622-SM)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- Ketcham Bathroom Cabinets