Shop All Bathroom Mirrors
Ketcham
16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror
Mfr # ATM-1630
Zoro # G5408627
original price:
$184.80
27% off
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Tilt
- Height (In.) 30"
- Depth (In.) 3/4"
- Body Material Type 304 heavy 20 gauge satin stainless steel
- Frame Stainless Steel
Product Information
- Brand Ketcham
- MFR # ATM-1630
- Zoro # G5408627
- UPC # 888817191889
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Depth (In.) | 3/4" |
Width (In.) | 16" |
Overall Width | 16 in |
Overall Height | 30 in |
Height (in.) | 30 |
Depth (in.) | 0.75 |
Width (in.) | 16 |
Overall Depth | 3/4 in |
Description
Washroom Mirror, Shape Rectangular, Tilt Type Adjustable, Overall Height 30 in, Overall Width 16 in, Frame Finish Satin, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 3/4 in, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handheld Shower, 1.75 Gpm Orb (195958ORB)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-L9E35ABCP)
- ZORO SELECT 1/8" MNPT x FNPT 304 SS Street Elbow (40SE113N018)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836P)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- STERLING Sunfield Rectangle Lighted Mirror 37 (78901-37-NA)
- Ketcham Bathroom Mirrors