Shop All Bathroom Mirrors
Ketcham
16" x 30" Euroline Flush Mounted SS Framed Medicine Cabinet
Mfr # 126
Zoro # G8457060
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Depth (In.) 3 5/16"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Flush Mount
- Width (In.) 16"
Product Information
- Brand Ketcham
- MFR # 126
- Zoro # G8457060
- UPC # 691964000450
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Depth (In.) | 3 5/16" |
Width (In.) | 16" |
Manufacturers Warranty Length | 1 Year |
Depth (in.) | 3.3125 |
Width (in.) | 16 |
Height (in.) | 30 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Flush Mount |
Item | Medicine Cabinet |
Number of Shelves | 3 |
Wall Opening | 15" x 28.5" x 3.125" |
Number of Doors | 1 |
Resistance Type | Rust Resistant |
Projection (in.) | 1/4" |
Shelf Material | 1/4" Tempered Glass |
Hinge Style | European style cabinet hinges |
Mirror Style | Bright Annealed Stainless Steel Frame |
Description
Euroline Cabinet,Recessed,16 In. W x 30 In. H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Push Button Assembly, 1-1/2 in.Size, Brass (PH6000-HYLP-MBP)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP Ice Maker Adapter with 1/4 Inch Angle Needle Valve (4400878)
- ZOELLER Silent PVC Full Flow Check Valve 2" (30-0042)
- ZORO SELECT Tubing (1524-7501000-5)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- KETCHAM Sliding Door Mirror, 7" H x 15-1/2" W (DS-30)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036P)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- Ketcham Bathroom Mirrors