Shop All Bathroom Mirrors
Ketcham
16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet
Mfr # 126PE
Zoro # G8457079
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Depth (In.) 3 5/16"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Flush Mount
- Width (In.) 16"
Product Information
- Brand Ketcham
- MFR # 126PE
- Zoro # G8457079
- UPC # 691964000511
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Depth (In.) | 3 5/16" |
Width (In.) | 16" |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 30 |
Width (in.) | 16 |
Depth (in.) | 3.3125 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Flush Mount |
Item | Medicine Cabinet |
Number of Shelves | 3 |
Wall Opening | 15" x 28.5" x 3.125" |
Number of Doors | 1 |
Projection (in.) | 1/4" |
Mirror Style | Polished Edge Mirror |
Resistance Type | Rust Resistant |
Shelf Material | 1/4" Tempered Glass |
Hinge Style | European style cabinet hinges |
Description
Euroline Cabinet,Rcssd,Polishd,16 In.Wx30 In.H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries, Valved Plug SS 3/4", FNPTF 3/4" (V6F6-SS)
- EZ-FLO EASTMAN Closet Spud, EA1 (40133)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- ZORO SELECT Pipe Strap, Copper, 1" Pipe Size (CC-100PS)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- KETCHAM 8 3/4" "H x 24" "W, Cosmetic Box (2408M)
- BOBRICK Frameless Mirror (942)
- Ketcham Bathroom Mirrors