Shop All Bathroom Cabinets
Ketcham
16" x 26" Builders Grade Recessed Deep Drawn SS Framed Cabinet
Mfr # 675
Zoro # G5497331
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed
- Width (In.) 16 in
- Body Material 26 Gauge White Baked Enamel Steel
- Frame Stainless Steel
- Mirror Surface Glass
Product Information
- Brand Ketcham
- MFR # 675
- Zoro # G5497331
- UPC # 691964011029
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16 in |
Height (In.) | 26 in |
Depth (In.) | 3 3/4 in |
Overall Width | 16 in |
Overall Height | 26 in |
Width (in.) | 16 |
Depth (in.) | 3.75 |
Height (in.) | 26 |
Mirror Depth | 1/8 in |
Overall Depth | 3 3/4 in |
Mirror Width | 15 1/2 in |
Cabinet Depth | 3 3/8 in |
Mirror Height | 25 1/2 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 3 3/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 25 1/2 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 3 3/4 in, Overall Height 26 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Includes (2) Metal Shelves, Mounting Type Recessed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T4350 NO LEAD COMP X MIP CPL (313-145NL)
- SMITH-COOPER 1/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010470)
- ZURN Metering Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z86100-XL)
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, Class 125 (ZUSA-PF-10622)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- KETCHAM 18" x 24" Accessible Recessed Mounted SS Framed Medicine Cabinet (174-HC)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- KETCHAM 16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet (1622PE-SM)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- Ketcham Bathroom Cabinets