Shop All Accent Furniture and Storage
Ketcham
14" x 20" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet
Mfr # 160BV
Zoro # G7576900
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20
- Depth 4.5
- Width 14
- Mounting Type Recessed
- Material 20 Gauge White Baked Enamel Steel
Product Information
- Brand Ketcham
- MFR # 160BV
- Zoro # G7576900
- UPC # 691964010145
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Size (Width x Height x Depth) | 14" x 20" x 4 1/2" |
Height | 20 |
Depth | 4.5 |
Width | 14 |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Mounting Type | Recessed |
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 2 |
Wall Opening | 12" x 18.25" x 3.125" |
Number of Doors | 1 |
Mirror Style | Beveled Edge Mirror |
Projection (in.) | 1 1/2" |
Hinge Style | Full Length Piano Hinge |
Shelf Material | 1/4" Tempered Glass |
Resistance Type | Rust Resistant |
Description
Deluxe Rcssd Beveled Edge Mirror 12x18x3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Petite Tulip Bun Foot w/Bolt - Red Oak (01706005AK6)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CH)
- EUREKA ERGONOMICS SitStand Desktop 36" V2 White (ERK-CVPRO36W)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2398)
- KETCHAM 18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (174PE)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (178PE)
- KETCHAM 18" x 24" Euroline Flush Mounted Polished Edge Medicine Cabinet (127PE)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- KETCHAM 16" x 26" Euroline Flush Mounted Polished Edge Medicine Cabinet (125PE)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- DESIGN TOSCANO Nettlestone Library Ensemble (OA3650)
- Ketcham Accent Furniture and Storage