Shop All Air Velocity Meters and Anemometers
Kestrel
Weather Meter, Yellow, 0.3 to 48.87" Hg
Mfr # 0855YEL
Zoro # G5233761
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 118 to 7874
- Velocity (MPS) 0.6 to 60
- Velocity (MPH) 0.4 to 89
- Air Velocity Accuracy +/-3%
Product Information
- Brand Kestrel
- MFR # 0855YEL
- Zoro # G5233761
- UPC # 730650001941
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 5 yr |
Cord Length | 2 ft |
Manufacturer Warranty Length | 5 yr |
Description
Weather Meter, Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor, Air Velocity Range 0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph, Series 5500, Dew Point Range -20 Degrees to 158 Degrees F, Meter Type Weather Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type AA, Housing Color Yellow, Data Logging Yes, IP/NEMA Rating IP67
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 2" x 200 PSI, 1/4" NPT Inlet (B200)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS2E-CS)
- PIC GAUGES Air Gauge, 1-1/2", 0/400psi, 1/8"Back Mount (102D-158I)
- KESTREL Weather Meter, LCD, Yellow w/WiFi (0855LVYEL)
- KESTREL Anemometer, 118 to 7874 fpm, Case Color: Green (0820)
- KESTREL Pocket Wind Meter (810)
- KESTREL Environmental Meter, Hi-Vis Green w/WiFi (0852LHVG)
- KESTREL Anemometer with Humidity, 118 to 7874 fpm (0830)
- KESTREL Anemometer, 118 to 7874 fpm (0825)
- DWYER INSTRUMENTS 480 Anemometer, Vane (A-480)
- Kestrel Air Velocity Meters and Anemometers