Shop All Air Velocity Meters and Anemometers
Kestrel
Weather Meter, LCD, Yellow w/WiFi
Mfr # 0855LVYEL
Zoro # G5233737
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 118 to 7874
- Velocity (MPS) 0.6 to 60
- Velocity (MPH) 0.4 to 89
- Air Velocity Accuracy +/-3%
Product Information
- Brand Kestrel
- MFR # 0855LVYEL
- Zoro # G5233737
- UPC # 730650001958
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Cord Length | 2 ft |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Description
Weather Meter, Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor, Air Velocity Range 0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph, Series 5500, Dew Point Range -20 Degrees to 158 Degrees F, Meter Type Weather Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type AA, Housing Color Yellow, Data Logging Yes, IP/NEMA Rating IP67
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 125 Amps (6029)
- BOURDON 4.5 in. 0/15 PSI 1/2 in. NPT LM DRY (AHG6-A60.H15)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PRO-302D-158O-01)
- MONARCH Digital Stroboscope Kit, 30 to 20,000 FPM (6204-013)
- KESTREL Weather Meter, LCD, Olive Drab w/WiFi (0855LVOLV)
- KESTREL 3000 Pocket Weather Station (830)
- KESTREL Anemometer, 118 to 7874 fpm (0825)
- KESTREL Environmental Meter, Hi-Vis Green, LCD (0852HVG)
- KESTREL Anemometer, 118 to 7874 fpm (0810)
- KESTREL Environmental Meter, Hi-Vis Green w/WiFi (0852LHVG)
- DWYER INSTRUMENTS Manometer Kit, Digital, 100 psi (477AV-7)
- Kestrel Air Velocity Meters and Anemometers