Shop All Air Velocity Monitor Accessories
Kestrel
Belt Carry Case, For 4000 Series
Mfr # 0805
Zoro # G5195355
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Belt Clip, Inner Pouch
- For Use With Kestrel 1000, 3500, Kestrel 4000 Series, Kestrel 5 Series
- Type 2-1/4 in Belt
- Compatible with Series Kestrel 1000-3500, Kestrel 4000, Kestrel 5
- Product Type Belt Carry Pouch
Product Information
- Brand Kestrel
- MFR # 0805
- Zoro # G5195355
- Country of Origin China
- Category Air Velocity Monitor Accessories
Details
Item | Belt Carry Pouch |
Includes | Belt Clip, Inner Pouch |
For Use With | Kestrel 1000, 3500, Kestrel 4000 Series, Kestrel 5 Series |
Type | 2-1/4 in Belt |
Compatible with Series | Kestrel 1000-3500, Kestrel 4000, Kestrel 5 |
Product Type | Belt Carry Pouch |
Compatible with Brand | Kestrel |
Description
Belt Carry Pouch, Product Type Belt Carry Pouch, Includes Belt Clip, Inner Pouch, Compatible with Series Kestrel 1000-3500, Kestrel 4000, Kestrel 5, Compatible with Brand Kestrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- ACURITE Analog Thermometer, 8" Dial Size (00353A2)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0142F230#)
- GENERAL TOOLS THERMOMETER DELUXE DIGITAL STEM (GNHDT304K)
- TSI ALNOR Bio Hood and Frame Kit, 8 In X 21 In (801204)
- TSI ALNOR Air Velocity Probe, 4 In Vane With Temp (995)
- GENERAL TOOLS Gas Pressure Test Kit, 0-15 In. H20 (GPK015)
- TSI ALNOR Velocity Matrix Probe, 25 to 8000 FPM (801090)
- TSI ALNOR Hood & Frame Kit, 1 Ft X 5 FT (801202)
- TSI ALNOR Temperature And Humidity Probe (800219)
- DWYER INSTRUMENTS Air Velocity XMTR, 10secRe-Time, 0.47inDia (AVUL-3DA1-LCD)
- Kestrel Air Velocity Monitor Accessories