Shop All All Purpose Cleaners
Kess
Cleaners & Detergents, 1.000 gal Pine, 4 PK
Mfr # FORESTFRSH
Zoro # G804417865
product price: $33.99
/pk 4, $8.50/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.000 gal
- Fragrance Pine
- Chemicals For Use On Surface Ceramic;Fiberglass;Plastic;Porcelain;Stainless Steel;Tile
- For Use On Fingerprint;Food Stain;Grease;Grime;Soap Scum;Soil
- Packaging Type Bottle
Product Information
- Brand Kess
- MFR # FORESTFRSH
- Zoro # G804417865
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1.000 gal |
Details
Fragrance | Pine |
Item | Cleaners & Detergents |
Chemicals For Use On Surface | Ceramic;Fiberglass;Plastic;Porcelain;Stainless Steel;Tile |
For Use On | Fingerprint;Food Stain;Grease;Grime;Soap Scum;Soil |
Packaging Type | Bottle |
Application | All Washable Surfaces |
Includes | Includes four bottles. |
Physical Form | Liquid |
Net Weight | 34 lbs |
Cleaner Container Type | Bottle |
Description
Consolidate your cleaning products with this ready-to-use multipurpose cleaner. Gentle detergent provides spray-and-wipe, no-rinse cleansing. Residue-free.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Industrial C-60 Solvent Degreaser, 16oz, 12PK (SW063)
- BOARDWALK Duty Scour Pad, Green, 6"x9", PK20 (BWK196)
- ZORO SELECT New Cotton Shop Towels 14" x 14", Red, 100 Sheets/pack (21825)
- ZEP Zep No Scent Disinfectant Spray 32 oz (1050102)
- KESS Cleaners & Detergents, 1 gal Bottle, Pine, 4 PK (KES PINE-L)
- WARSAW CHEMICAL Fastball, Heavy Duty All Purpose Cleaner Degreaser Ready to Use, Pine Scent, 1-Gallon, 4PK (21638-0000004)
- LYSOL Lysol Avd Lemon 32Oz (1920000351)
- FRESQUITO Cleaners & Detergents, 1 gal Lavender, 4 PK (FREQUITO-L)
- FANTASTIK All Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (308685)
- LYSOL Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK (RAC02775CT)
- DIVERSEY General Purpose Concentrated Cleaner, 84.5 fl oz (2.6 quart) Citrus, 2 PK (DVO904965)
- Kess All Purpose Cleaners