Shop All Measuring Tape Parts
Keson
Steel Tape Refill, 100 Ft, Engr
Mfr # NRF-10-100
Zoro # G4762852
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Keson
- For Use With Mfr. Model Number Series NR
- For Use With Keson SNR and NR Series Case
- Type Nylon Coated Steel, 3/8 in x 100 Ft, Hook End, Ft/10ths/100ths/Tape End plus 1 Ft
- Impact Rated No
Product Information
- Brand Keson
- MFR # NRF-10-100
- Zoro # G4762852
- UPC # 052837002313
- Country of Origin China
- Category Measuring Tape Parts
Details
Fits Brand | Keson |
For Use With Mfr. Model Number | Series NR |
For Use With | Keson SNR and NR Series Case |
Type | Nylon Coated Steel, 3/8 in x 100 Ft, Hook End, Ft/10ths/100ths/Tape End plus 1 Ft |
Item | Measuring Tape Blade Refill |
Impact Rated | No |
Description
Measuring Tape Blade Refill, For Use With Mfr. Model Number Series NR, Series SNR, Fits Brand Keson, Type Nylon Coated Steel, 3/8 in x 100 Ft, Hook End, Ft/10ths/100ths/Tape End plus 1 Ft, For Use With Keson SNR and NR Series Case, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" Steel Long Arm Hex Wrenches 10PK (67882)
- ULLMAN Inspection Mirror, Fixed Shaft, 7-1/2in.L (A-2)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (22-242)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/100ths (RF-10-100)
- KESON Fiberglass Tape Refill, 100M, Metric(2mm) (RF-100M)
- KESON Fiberglass Tape Refill, 50M, Metric(2mm) (RF-50M)
- KESON Steel Tape Refill, 100 Ft, 8ths (NRF18-100)
- KESON Steel Tape Refill, 165 Ft, 8ths (NRF-18-165)
- KESON Fiberglass Tape Refill, 50 Ft, Engineers (RF-10-50)
- Keson Hand Tool Parts