Shop All Measuring Tape Parts
Keson
Steel Tape Refill, 100 Ft, 8ths
Mfr # NRF18-100
Zoro # G4762913
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nylon Coated Steel, 3/8 in x 100 Ft, Hook End, Ft/In/8ths
- Fits Brand Keson
- For Use With Mfr. Model Number Series NR
- For Use With Keson SNR and NR Series Case
- Impact Rated No
Product Information
- Brand Keson
- MFR # NRF18-100
- Zoro # G4762913
- UPC # 052837002016
- Country of Origin China
- Category Measuring Tape Parts
Details
Item | Measuring Tape Blade Refill |
Type | Nylon Coated Steel, 3/8 in x 100 Ft, Hook End, Ft/In/8ths |
Fits Brand | Keson |
For Use With Mfr. Model Number | Series NR |
For Use With | Keson SNR and NR Series Case |
Impact Rated | No |
Description
Measuring Tape Blade Refill, For Use With Mfr. Model Number Series NR, Series SNR, Fits Brand Keson, Type Nylon Coated Steel, 3/8 in x 100 Ft, Hook End, Ft/In/8ths, For Use With Keson SNR and NR Series Case, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 5PC 1/4 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 239 Steam Oxide HSS 1/4-1/2 (56340)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0810-2)
- OSG Thread Forming Tap, #6-32, Bottoming, Bright, 0 Flutes (1400110600)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TN)
- KESON Steel Tape Refill, 200 Ft, 8ths (NRF18-200)
- KESON Fiberglass Tape Refill, 300 Ft, 8ths (RF-18-300)
- KESON Fiberglass Tape Refill, 300 Ft, Engineers (RF-10-300)
- KESON Steel Tape Refill, 100 Ft, Engr (NRF-10-100)
- KESON Steel Tape Refill, 30 M, Metric(2mm) (NRF30M)
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/100ths (RF-10-100)
- CRESCENT LUFKIN Replacement Blade for Derrick Chrome Clad® SAE/Metric E2 Blade 1/4" x 30m/100' (OC2276MEN)
- Keson Measuring Tape Parts