Shop All Box, I-Beam, and Torpedo Levels
Keson
Screeding Level, Aluminum, 39 In, Silver
Mfr # LKS39
Zoro # G4535736
product price: $80.84
/ea
Free Shipping & Returns
$80.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy Standard: Less Than or Equal To 0.5 mm/m
- Color Silver
- Features Base Aluminum Finish
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Product Information
- Brand Keson
- MFR # LKS39
- Zoro # G4535736
- UPC # 52837029075
- Country of Origin Austria
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 39 in |
Overall Length | 39 in |
Overall Width | 3/4 in |
Description
Screeding Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Base Aluminum Finish, End Cap Type Permanent End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard +/-0.5 mm/m, Frame Material Aluminum, Overall Length 39 in, Overall Width 3/4 in, Magnetic Nonmagnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Snip Blade for 1ELH3 Snip, PK2 (M14ARB)
- KIPP Tube Clamp With Flange M=100 G=100 L=70 Aluminum, Square, Comp: Steel, A=1.5" (K0479.52D2)
- KETT TOOL Complete Head Assembly 80-20 (80-20)
- FREUD General Purpose Blade, 12 (LU72R012)
- KESON Screeding Level, Aluminum, 78 In, Silver (LKS78)
- STABILA Bon Heavy Duty Level - 196 Series - 48" & 16" Set (43-221)
- STANLEY Level, I-Beam, 48 In, Silver (42-076)
- DEWALT I-Beam Level, Aluminum, 78 in. (DWHT42170)
- DIGI-PAS Digi-Pas DWL80PRO Mini Pocket Size Digital Level Electronic Angle Gauge with 0.05 Degree Accuracy (DWL80PRO)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25245)
- SWANSON Swanson BLL48M Magnetic Lighted Box Beam Level; 48 in. (BLL48M)
- Keson Box, I-Beam, and Torpedo Levels