Shop All Measuring Wheels
Keson
Measuring Wheel, Pro, 4 Ft, Solid, 99,999 Ft
Mfr # MP415
Zoro # G1188442
product price: $158.17
/ea
Free Shipping & Returns
$158.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 4 ft
- Wheel Dia. 15 1/2 in
- Wheel Rim Material ABS Plastic
Product Information
- Brand Keson
- MFR # MP415
- Zoro # G1188442
- UPC # 052837026449
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Height | 42 in |
Width | 9 in |
Length | 42 in |
Overall Height | 44 in |
Folded Length | 21 in |
Overall Width | 9 in |
Extended Handle Length | 42 in |
Wheel Diameter | 15 1/2 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 44 in, Extended Handle Length 42 in, Folded Length 21 in, Handle Type Center-Aligned, Fold Down, Measuring Distance - Maximum 99,999 ft, Measuring Units 10ths, Feet, Inches, Wheel Circumference 4 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Solid, Foldable Foldable, Use Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAI U.S.A. LTD. KERSHAW Blur Blue (1670NBSW)
- HECK INDUSTRIES Hog Ring Pliers Kit (WFHOGKIT)
- STANLEY Snap-off Utility Blade, 25mm W, PK20 (11-725L)
- SUNEX Angle Angle Grinder, Heavy Duty, 11,000 rpm, 1/2 HP (SX211A)
- KESON Measuring Wheel, 4 ft. (RR418)
- KESON Measuring Wheel, 0.305M, 9999.9M (RR10M)
- KESON Measuring Wheel, 4 In Dia, 10,000 ft (RR110)
- KESON Measuring Wheel Counter, 99999 Ft (MP401RCA)
- KESON Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle (RR318N)
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft (RR310)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 6" (ML18M)
- Keson Measuring and Layout Tools