Shop All Measuring Wheels
Keson
Measuring Wheel, Measures in Ft and 10ths
Mfr # RR410
Zoro # G4015164
product price: $78.74
/ea
Free Shipping & Returns
$78.74
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 4 ft
- Wheel Dia. 15 1/2 in
- Wheel Rim Material ABS Plastic
Product Information
- Brand Keson
- MFR # RR410
- Zoro # G4015164
- UPC # 052837010202
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Overall Width | 9 in |
Overall Height | 39 1/2 in |
Wheel Diameter | 15 1/2 in |
Extended Handle Length | 23 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 39 1/2 in, Extended Handle Length 23 in, Folded Length Not Applicable, Handle Type Pistol Grip, Measuring Distance - Maximum 9,999 ft, Measuring Units 10ths, Feet, Wheel Circumference 4 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Not Foldable, Use Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Tang Breaking Tool (5WY56)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1510)
- CTA MANUFACTURING Thread Cleaning Tool 14 X 1.5 (18114)
- KRAFT TOOL Inside Step Tool w/ProF, 8" x 4" 1/2"R (CF177PF)
- KESON Measuring Wheel, Pro, 4 Ft, Solid, 99,999 Ft (MP415)
- KESON Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft (MP201)
- KESON Measuring Wheel, Spoke, 3 ft Circ, ft./in. (RRT12)
- KESON Measuring Wheel, 0.305M, 9999.9M (RR10M)
- KESON Measuring Wheel, 1 Ft, Spoked, 10,000Ft (RR112)
- KESON Measuring Wheel, Spoke, 1.5 ft Circ, ft./in (RRT6)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- Keson Measuring Wheels