Shop All Ropes
This Product is Discontinued
Keson
MASON TWINE 1090 FT L NYLON WHITE (Discontinued)
Mfr # WT1090
Zoro # G3970267
This Product is Discontinued
Key Features
- Size 0.09 in
- Color White
- Number of Pieces 1
- Type Twisted
- Application For Keeping Rows of Brick and Block Level and Consistant
Product Information
Dimensions
Size | 0.09 in |
Length | 1,090 ft |
Overall Length | 1,090 ft |
Details
Color | White |
Number of Pieces | 1 |
Type | Twisted |
Application | For Keeping Rows of Brick and Block Level and Consistant |
Item | Mason's Line |
Construction | Twisted Nylon |
Accessory Type | Mason Twine |
Material | Nylon |
Maximum Tensile Strength | 160 lb |
Number of pieces | 1 |
Product Type | Mason's Line |
Line Type | Twisted |
Description
Mason's Line, Color White, Line Type Twisted, Material Nylon, Maximum Tensile Strength 160 lb, Number of Pieces 1, Overall Length 1,090 ft, Product Type Mason's Line
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.