Shop All Marking Chalk and Refills
Keson
Marking Chalk, Waterproof, Black, 5 lb.
Mfr # PM105BLACK
Zoro # G3626122
original price:
$24.77
17% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Waterproof
- For Use With Chalk Line Reels
- Application Produces Strong, Sharp Waterproof Color Line
- Product Type Waterproof Permanent Marking Chalk
- Chalk Features Waterproof
Product Information
- Brand Keson
- MFR # PM105BLACK
- Zoro # G3626122
- UPC # 052837025299
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 5 lb |
Details
Item | Marking Chalk |
Type | Waterproof |
Color | Black |
For Use With | Chalk Line Reels |
Application | Produces Strong, Sharp Waterproof Color Line |
Product Type | Waterproof Permanent Marking Chalk |
Chalk Features | Waterproof |
Chalk Color | Black |
Chalk Permanence | Permanent |
Container Features | Tapered Refill Tip with Cap, With Handle |
Description
Marking Chalk, Chalk Color Black, Chalk Features Waterproof, Chalk Permanence Permanent, Container Features Tapered Refill Tip with Cap, With Handle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (53YV02)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 30mm (80813)
- KO-KEN Hinge Handle 300mm Metal Handle 1/2 Sq. Drive (4768N-300)
- FEIN Guide Rail, Nylon (39000000497)
- KESON Marking Chalk, Waterproof, Blue, 5 lb. (PM105BLUE)
- KESON Marking Chalk, Waterproof, Red, 8 oz. (PM8RED)
- KESON Marking Chalk, Waterproof, Black, 8 oz. (PM8BLACK)
- KESON Marking Chalk Refill, Blue, 8 Oz (8B)
- KESON Marking Chalk, Standard, Black, 3 lb. (103BLACK)
- KESON Marking Chalk, Waterproof, Red, 5 lb. (PM105RED)
- INDUSTRIAL CHOICE Inverted Marking Paint, 20oz, Safety Green (1834838)
- Keson Marking Chalk and Refills