Shop All Measuring Tape Parts
Keson
Fiberglass Tape Refill, 50M, Metric(2mm)
Mfr # RF-50M
Zoro # G4763017
original price:
$31.19
26% off
$22.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number OTR Series Case
- Impact Rated No
- For Use With Keson OTR Series Case
- Fits Brand Keson
- Type Fiberglass, 1/2 in x 50M, Hook End, Metric(2mm)
Product Information
- Brand Keson
- MFR # RF-50M
- Zoro # G4763017
- UPC # 052837010509
- Country of Origin China
- Category Measuring Tape Parts
Details
Item | Measuring Tape Blade Refill |
For Use With Mfr. Model Number | OTR Series Case |
Impact Rated | No |
For Use With | Keson OTR Series Case |
Fits Brand | Keson |
Type | Fiberglass, 1/2 in x 50M, Hook End, Metric(2mm) |
Description
The Keson RF-50M Fiberglass Tape Refill is the ideal accessory for your measuring tape. The blade refill is compatible with the Mfr. Model Number OTR Series Case. It fits brand Keson measuring tapes, and provides you with 1/2" x 50M of fiberglass tape that hooks on both ends. The replacement part has a metric measurement scale. With the Keson RF-50M Fiberglass Tape Refill, you'll always have an extra measure of protection when it comes to your measuring tape.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 11 in. (WP-6-ST)
- RIDGID Cutter, En 65S Ss Tubing (31803)
- TEKTON 6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Red) (DMS18010)
- DRILL AMERICA m22x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X1.5)
- KESON Fiberglass Tape Refill, 300 Ft, 8ths/Engr (RF-1810-300)
- KESON Steel Tape Refill, 100 Ft, 8ths (NRF18-100)
- KESON Fiberglass Tape Refill, 300Ft, 8ths/Metric (RF-18M-300)
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/100ths (RF-10-100)
- KESON Fiberglass Tape Refill, 300 Ft, Engineers (RF-10-300)
- KESON Steel Tape Refill, 200 Ft, 8ths (NRF18-200)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 18' (OCN129012SF5N)
- Keson Measuring Tape Parts