Shop All Tape Measures
Keson
Engineers and SAE Tape Measure
Mfr # PGPRO181033V
Zoro # G503550375
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Nonmagnetic Single Hook
- Rewind Type Automatic
- Blade Width 1 in
- Graduation Type in/ft/10ths
- Blade Color Yellow
Product Information
- Brand Keson
- MFR # PGPRO181033V
- Zoro # G503550375
- UPC # 052837029402
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 33 ft |
Case Depth | 1 5/8 in |
Blade Length - SAE | 33 ft |
Standout Length | 8 ft |
Case Length | 3 1/8 in |
Case Height | 3 1/8 in |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 33 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 1/8 in, Lock Type Slide, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 36" (73630)
- KO-KEN Socket 17mm Nut Grip 36mm 1/2 Sq. Drive (4450M-17)
- CAPRI TOOLS 30mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55430N)
- KESON Engineers and SAE Tape Measure (PGPRO181025V)
- KESON 30 ft Tape Measures, 1 3/16 in Blade (PG1830WIDEV)
- KESON 200 ft Tape Measure, 3/8 in Blade (NR18-200)
- KESON 12 ft Tape Measures, 5/8 in Blade (PGTFD12V)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-1810-100)
- KESON Engineers Tape Measure (PGPRO1025V)
- 3M DBI-SALA Tape Measure Retractor Holster, 4" W (1500098)
- Keson Measuring and Layout Tools