Shop All Tape Measures
Keson
Engineers and SAE Tape Measure
Mfr # PGPRO181025V
Zoro # G803550372
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Finger Brake
- Standout 8 ft
- Tip Style Nonmagnetic Single Hook
- Stud Markings No
- Rewind Type Automatic
Product Information
- Brand Keson
- MFR # PGPRO181025V
- Zoro # G803550372
- UPC # 052837029310
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Blade Length - SAE | 25 ft |
Case Height | 3 1/8 in |
Case Depth | 1 5/8 in |
Case Length | 3 1/8 in |
Standout Length | 8 ft |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 1/8 in, Lock Type Slide, Graduation Units Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Pozidriv Screwdriver #1 Round (30711)
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- CLE-LINE Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23479)
- MAYHEW Punch and Chisel Set, 6-Piece, Steel (61005)
- KESON Engineers and SAE Tape Measure (PGPRO181033V)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NR10-100)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-200)
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- KESON 50 ft Tape Measures, 1/2 in Blade (OTR-18-50)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- BIG HORN Carpenter Tools Kit - 16ft Tape Measure, Carpenter Pencil, Sharpener, Pencil/Crayon Holder (19916)
- Keson Tape Measures