Shop All Tape Measures
Keson
Engineers and SAE Tape Measure
Mfr # PG181025ALV
Zoro # G703550366
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 25 ft
- Blade Material Steel
- Case Color High-Visibility Orange
- Graduation Type in/ft/10ths
- Stud Markings No
Product Information
- Brand Keson
- MFR # PG181025ALV
- Zoro # G703550366
- UPC # 052837029433
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1 in |
Case Length | 4 in |
Case Depth | 1 3/4 in |
Case Height | 3 1/4 in |
Blade Length - SAE | 25 ft |
Standout Length | 8 ft |
Description
Engineers Tape Measure, Features Bumper Cushion, Heavy Duty End Hook, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 4 in, Lock Type Automatic with Button Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 400 ft-lb, 1/2 in (DCF911B)
- EMPIRE LEVEL Square Poly Rafter Square (296)
- INGERSOLL-RAND 3/8" Drive 90T Sealed Head Ratchet (IR) (759992)
- UNIBOR 3 x 2 Carbide Annular Cutter, 3/4 Shank (27296)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGPRO1812V)
- KESON Engineers and SAE Tape Measure (PGPRO181025V)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825VMAG)
- KESON 50 ft/15m Tape Measures, 1/2 in Blade (OTR-18M-50)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTRS18200)
- KESON Metric Tape Measure (PGPRO5MV)
- WESTWARD 300 ft Engineer's Tape Measure, 1/2 in Blade (4YP87)
- Keson Tape Measures