Shop All Tape Measures
Keson
Engineers and Metric Tape Measure
Mfr # PGPRO10M25V
Zoro # G503550382
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Clip Belt Clip Included
- Tip Style Nonmagnetic Single Hook
- Measurement Type Engineers/Metric
- Blade Length 25 ft
- Rewind Type Automatic
Product Information
- Brand Keson
- MFR # PGPRO10M25V
- Zoro # G503550382
- UPC # 052837029341
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1 in |
Blade Length - SAE | 25 ft |
Case Height | 3 1/8 in |
Standout Length | 8 ft |
Case Length | 3 1/8 in |
Case Depth | 1 5/8 in |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/100 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 1/8 in, Lock Type Slide, Graduation Units Centimeters, Feet, Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Alignment Clamp Set w/2ZUH4 Indicator (S668DZ)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Taper Hand Tap (DWTT1-3/8-12)
- KESON 25 ft Engineer's Tape Measure, 1 3/16 in Blade (PG181025WIDEV)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- KESON 50 m Tape Measure, 1/2 in Blade (OTR-50M)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT18200)
- KESON 25 ft Tape Measure, 1 in Blade (PGPRO1825V)
- KESON 300 ft Tape Measures, 3/8 in Blade (SNR18300)
- MABIS 5 ft. Tape Measure, Blue (35-780-010)
- Keson Measuring and Layout Tools