Shop All Tape Measures
Keson
50 ft Tape Measure, 3/8 in Blade
Mfr # ST18503X
Zoro # G3655416
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Measurement Type SAE
- Blade Color Yellow
- Features 16 in Stud Markings, Rubber Grip
- Case Color High-Visibility Orange
Product Information
- Brand Keson
- MFR # ST18503X
- Zoro # G3655416
- UPC # 052837027248
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 50 ft |
Blade Length - SAE | 50 ft |
Case Height | 3 3/4 in |
Case Depth | 1 in |
Case Length | 3 3/4 in |
Description
The KESON ST18503X 50 ft Tape Measure is the perfect tool for measuring long distances. It features 16 in stud markings and a rubber grip, which helps you keep your hands steady while taking measurements. The steel blade has 3/8" graduations that are marked in both inches and feet. With its 1/8" graduation type, this tape measure is SAE approved. It also has a yellow blade color with an orange case color. The rewind type is manual, so you can easily retract the tape measure when you're done using it. You will be able to make accurate measurements with ease when you use the KESON ST18503X Long Tape Measure on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #23 (C18076)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/4 In, 13pc (11V296)
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6549)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST181003X)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-18-50)
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- KESON 25 ft/7.5m Tape Measures, 1 3/16 in Blade (PG18M25WIDEV)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- KESON SAE Tape Measure (PGPRO1810V)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- Keson Tape Measures